Beli osg end mill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OSG Carbide End Mill WXL Coating 2 Flute Short 4D Flute Length
    Mulai

    Rp429.900

    OSG Carbide End Mill WXL Coating 2 Flute Short 4D Flute Length
    Deskripsi:
    2 flute end mill with WXL coating with hardness and better lubrication. Can be used on steels as well as Cupper Alloys. Recommended with lubrications or dry milling.
    atribut:
    • Blade Diameter (mm): 0.5
    • Material: Cemented Carbide
  2. OSG Carbide End Mill for High Hardness Steel Long Neck Ball Type 2 Blades for High Precision Finishing AE-LNBD-H
    Mulai

    Rp519.900

    OSG Carbide End Mill for High Hardness Steel Long Neck Ball Type 2 Blades for High Precision Finishing AE-LNBD-H
    Deskripsi:
    Suitable for finishing high hardness steel. Innovative new coating DUROREY for high hardness steel is used to improve machined surface accuracy. By thickening the center part, crushing and chipping of the ball tip are suppressed. The strong back taper suppresses chattering when cutting at points, preventing chipping and improving machined surface accuracy. Excellent shank accuracy: Supports h4 tolerance (0 / -0.004). The smoothing treatment of the coated surface improves the accuracy of the machined surface. (R0.3 or above)
    atribut:
    • Abrasive Materials: Carbon steel, alloy steel, pre-hardened steel, tool steel (~ 40HRC), hardened steel (~ 70HRC), stainless steel (~ 35HRC), cast iron, ductile cast iron, copper alloy, aluminum alloy, titanium alloy, heat resistant alloy
    • Helix Angle (°): 30
    • Material: Cemented carbide
    • Number of Tips: 2
    • Shank Diameter Tolerance (mm): h4
    • Surface Treatment: DUROREY coating
  3. OSG Carbide Square End Mill + WXL Coat + 2 Blades + 4D Blade Length Type + WXL-4D-DE
    Mulai

    Rp1.099.900

    OSG Carbide Square End Mill + WXL Coat + 2 Blades + 4D Blade Length Type + WXL-4D-DE
    Deskripsi:
    Applicable Workpiece Materials : Carbon steel/alloy steel/tool steel (~ 40HRC): ◎, pre-hardened steel/hardened steel (~ 45HRC: ◎, ~ 55HRC: 〇), stainless steel (~ 35HRC): ◎, cast iron/ductile cast iron (~ 350HB) : ◎, Copper alloy: ◎, Aluminum alloy: 〇, Titanium alloy: 〇, Heat resistant alloy: 〇
    atribut:
    • Helix Angle (°): 40
    • Material: Cemented carbide
    • Number of Tips: 2
    • Outer Diameter Tolerance (mm): 0 to -0.02
    • Shank Diameter (mm): 6
    • Surface Treatment: WXL coating
  4. OSG Carbide End Mill (Mata Pahat Frais)
    Mulai

    Rp449.900

    OSG Carbide End Mill (Mata Pahat Frais)
    atribut:
    • Material: Cemented carbide
    • Number of Blades: 2
  5. OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short (Mata Pahat Frais Persegi)
    Mulai

    Rp199.900

    OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short (Mata Pahat Frais Persegi)
    atribut:
    • Surface Treatment: No Coating
    • Tool Material: HSS with 8% Cobalt
    • Flute (z): 4
  6. OSG Carbide End Mill (Mata Pahat Frais)
    Mulai

    Rp469.900

    OSG Carbide End Mill (Mata Pahat Frais)
    Deskripsi:
    WXL coating with high hardness and high lubrication. Works on wide range of materials, regular steels, Copper alloys, Recommended with lubrcations or dry milling.
    atribut:
    • Material: Cemented carbide
    • Number of Blades: 4
    • Type: WXL-EMS
  7. OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short with V Coating (Mata Pahat Frais Persegi)
    Mulai

    Rp219.900

    OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short with V Coating (Mata Pahat Frais Persegi)
    Deskripsi:
    Hy-Pro Endmill Hss-Co.8, 4 Flute Short With V Coating
  8. OSG Carbide Square End Mill (FX Coated 2 Blades Extra Long) (FX-MG-EXDL)
    Mulai

    Rp2.299.900

    OSG Carbide Square End Mill (FX Coated 2 Blades Extra Long) (FX-MG-EXDL)
    atribut:
    • Material: Cemented carbide (CARBIDE)
    • Number of Blades: 2
    • Surface Processing: FX coating
    • Blade Diameter Tolerance (mm): 0 to -0.03
    • Helix Angle (°): 30
  9. NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp289.900

    NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)
    Deskripsi:
    It's suitable for side milling of workpiece material from Steel and Stainless Steel to Aluminum.
    atribut:
    • Material: High Speed Steel (HSS)
  10. monotaro 4 Flute Center Cut Short End Mill (Mata Pahat Frais Persegi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    monotaro 4 Flute Center Cut Short End Mill (Mata Pahat Frais Persegi)
    Deskripsi:
    It is a high end mill suitable for side machining and finish machining. Carbon steel, alloy steel, cast iron, aluminum alloy
    atribut:
    • Overall Length (mm): 70
    • Blade Length (mm): 25
    • Blade Diameter (mm): 10
    • Blade Diameter Tolerance (mm): 0~+0.03
    • Material: Cobalt high speed steel
    • Number of Tips: 4
    • Shank Diameter Tolerance (mm): h6
    • Helix Angle (°): 30
    • Shank Diameter (mm): 10
  11. Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)
    Mulai

    Rp159.900

    Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)
    Deskripsi:
    Hand Taps for Stainless Steel is the hand tap suitable for stainless steels which are sticky and tend to work-harden as well as chrome steel and molydenum steels.
  12. 3M Lakban Kertas Crepe Tahan Panas (Solasi / Selotip)
    51%
    Mulai

    Rp89.900

    3M Lakban Kertas Crepe Tahan Panas (Solasi / Selotip)
    atribut:
    • Adhesive Strength (N/mm): 2.59/10
    • Tensile Strength (N/mm): 35/10
    • Continuous Use Temperature (°C): 190 (60 minutes)
    • Color: tan
    • Length (m): 50
    • Adhesive: Rubber
    • Base Material: Crepe paper
    • Heat Resistance Temperature (°C): 190
    • Tensile Strength (N/10mm): 35
    • Thickness (mm): 0.17
  13. OSG Hy-Pro HSS-Co.8 End Mill 2 Flute Short (HY-PRO EDS) (Mata Pahat Frais Persegi)
    Mulai

    Rp199.900

    OSG Hy-Pro HSS-Co.8 End Mill 2 Flute Short (HY-PRO EDS) (Mata Pahat Frais Persegi)
    atribut:
    • Tool Material: HSS with 8% Cobalt
    • Flute (z): 2
  14. Mitsubishi Materials Chip WNMG-Ms
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

    Mitsubishi Materials Chip WNMG-Ms
    atribut:
    • Material: VP10RT
    • Holes With/Without: There
    • Shape: Hexagon 80°
    • Hole Shape: Cylindrical hole
    • Tip Breaker: Both sides
    • Thickness Tolerance: ± 0.13mm
    • Corner Height Tolerance: ± 0.08 to ± 0.18mm
    • Corner Radius: 0.8mm
    • Cutting Blade Length: 8.7mm
    • Inscribed Circle Diameter: 12.7φ mm
    • Inscribed Circle Tolerance: ± 0.05 to ± 0.13mm
    • Relief Angle: 0°
    • TRUSCO Number: 683-1427
    • Thickness: 4.76mm
  15. GESAC Solid Carbide Flat End Mill for Steel (Mata Pahat Frais)
    Mulai

    Rp319.900

    GESAC Solid Carbide Flat End Mill for Steel (Mata Pahat Frais)
    Deskripsi:
    Solid Carbide Flat Endmill, For Steel.
    atribut:
    • Product Group: Square Endmill
    • Number of Flutes: 4 Flute
    • Material: Carbide
    • Coating: TiAlCrSiN
    • Work Material: Steel
    • Applications: Side Milling
    • Helix Angle (°): 30
Daftar Harga osg end mill Terbaru October 2026
OSG Carbide End Mill WXL Coating 2 Flute Short 4D Flute LengthRp429.900
OSG Carbide End Mill for High Hardness Steel Long Neck Ball Type 2 Blades for High Precision Finishing AE-LNBD-HRp519.900
OSG Carbide Square End Mill + WXL Coat + 2 Blades + 4D Blade Length Type + WXL-4D-DERp1.099.900
OSG Carbide End Mill (Mata Pahat Frais)Rp449.900
OSG WXL Coat 4 Flute Carbide End Mill Short Type (Mata Pahat Frais Persegi)Rp329.900
OSG Anti-Vibration Carbide End Mill (Pisau Frais Endmill)Rp579.900
OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short (Mata Pahat Frais Persegi)Rp199.900
OSG Carbide End Mill (Mata Pahat Frais)Rp469.900
OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short with V Coating (Mata Pahat Frais Persegi)Rp219.900
OSG Carbide Square End Mill (FX Coated 2 Blades Extra Long) (FX-MG-EXDL)Rp2.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait